Check Availability
  • TOLCO 

    Multi Angle Attachment, 1-1/4 x 1-1/4 In.

  • Item # 21RW03
  • Mfr. Model # 907
Multi Angle Attachment, 1-1/4 x 1-1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RW03
Mfr. Model # 907
UNSPSC #39121701
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Longitudinal Sway Brace
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 1-1/4"
Length 5-3/8"
Width 1-7/8"
Finish Electrogalvanized
For Use With Only TOLCO Bracing Components
Description/Special Features Multi Angle
Standards TOLCO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.