Check Availability
  • Seismic Bracing
  • TOLCO 

    Inline Sway Brace Attachment, Size 3 In.

  • Item # 21RX63
  • Mfr. Model # 4 L
Inline Sway Brace Attachment, Size 3 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RX63
Mfr. Model # 4 L
UNSPSC #39121701
Shipping Weight 2.737 lbs
Country of Origin USA *
Item Inline Sway Brace Attachment
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 3"
Length 14"
Width 1"
Finish Plain
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms