Check Availability
  • TOLCO 

    Inline Sway Brace Attachment, Size 8 In.

  • Item # 21RX61
  • Mfr. Model # 4 L
Inline Sway Brace Attachment, Size 8 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RX61
Mfr. Model # 4 L
UNSPSC #39121701
Shipping Weight 6.49 lbs
Country of Origin USA *
Item Inline Sway Brace Attachment
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 8"
Length 9-3/8"
Width 1-1/2"
Finish Electrogalvanized
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.