This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TOLCO 

    Inline Sway Brace Attachment, Size 5 In.

  • Item # 21RX59
  • Mfr. Model # 4 L
Inline Sway Brace Attachment, Size 5 In.

Technical Specifications

Item # 21RX59
Mfr. Model # 4 L
UNSPSC #39121701
Shipping Weight 3.32 lbs
Country of Origin USA *
Item Inline Sway Brace Attachment
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 5"
Length 6-1/16"
Width 1-1/8"
Finish Electrogalvanized
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms