Check Availability
  • TOLCO 

    Fast Clamp Sway Brace,Size 3 x 1 In.

  • Item # 21RW66
  • Mfr. Model # 1000
Fast Clamp Sway Brace,Size 3 x 1 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RW66
Mfr. Model # 1000
UNSPSC #39121701
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Fast Clamp Sway Brace
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 3"
Length 3"
Width 4-7/32"
Finish Plain
For Use With Schedule 10 thru 40 IPS
Description/Special Features Field Adjustable, Leaf Spring Insert
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.