Check Availability
  • TOLCO 

    Fast Clamp Sway Brace,Size 6 x 1 In.

  • Item # 21RW50
  • Mfr. Model # 1000
Fast Clamp Sway Brace,Size 6 x 1 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Component helps construct pipe, duct, and electrical system bracing to provide required protection against seismic events. Applications include areas of high seismic and hurricane risk, and where protection against powerful explosions is required. Breakaway bolt-and-nut design is easy to assemble and provides visual confirmation for inspectors.
Show More Close
 

Technical Specifications

Item # 21RW50
Mfr. Model # 1000
UNSPSC #39121701
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Fast Clamp Sway Brace
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 6"
Length 3"
Width 7-11/32"
Finish Electrogalvanized
For Use With Schedule 10 thru 40 IPS
Description/Special Features Field Adjustable, Leaf Spring Insert
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.