Check Availability
  • Door Wedges
  • TOLCO 

    Door Wedge, Thermo Plastic Elastomer and Magnet, Yellow, 4" Length, 2-1/4" Height, 2-1/2" Width

  • Item # 5TZL5
  • Mfr. Model # 280473
Door Wedge, Thermo Plastic Elastomer and Magnet, Yellow, 4" Length, 2-1/4" Height, 2-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This versatile TOLCO door wedge can be used on the floor, door frame, or over the hinge to help keep the door open. The built-in magnet allows easy storage on door knobs, maintenance cart, vacuum ,and other metallic surfaces when door wedge is not in use. Ideal for use by delivery and housekeeping personnel who require frequent passage through doors.
Show More Close
 

Technical Specifications

Item # 5TZL5
Mfr. Model # 280473
UNSPSC #31162804
Catalog Page 2003
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Door Wedge
Color Yellow
Length 4"
Width 2-1/2"
Height 2-1/4"
Material Thermo Plastic Elastomer and Magnet
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms