Check Availability
  • TODOL 

    Multipurpose/Construction Insulating Spray Foam Sealant Kit, 32 oz. Aerosol Can, Black

  • Item # 9HYA2
  • Mfr. Model # PUR BLACK
Multipurpose/Construction Insulating Spray Foam Sealant Kit, 32 oz. Aerosol Can, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Insulating Spray Foam Sealant is designed to seal gaps and insulate. It expands during application to help fill hard-to-reach spaces.
Show More Close
 

Technical Specifications

Item # 9HYA2
Mfr. Model # PUR BLACK
UNSPSC #31201608
Catalog Page 2236
Shipping Weight 2.18 lbs
Country of Origin Germany *
Application Multipurpose
Item Insulating Spray Foam Sealant Kit
Number of Components 1
Size 32 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Black
Insulation Value R-6
Expansion Ratio 7 percent
Coverage 2820 cu. in., 19 Board ft., 1200 Linear ft. @ 1/2" Bead
Begins to Harden Seconds
Full Cure 1 hr.
Application Temp. Range 40 Degrees to 90 Degrees F
Performance Temp. Range 40 Degrees to 90 Degrees F
Flash Point Not Specified
Specific Gravity 1.2
Standards ASTM E-84
Sealant Application Multipurpose/Construction
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.