Check Availability
  • TODOL 

    Multipurpose/Construction Insulating Spray Foam Sealant Kit Tanks, Yellow

  • Item # 45TP94
  • Mfr. Model # 2PEZ605
Multipurpose/Construction Insulating Spray Foam Sealant Kit Tanks, Yellow
Qty
  • Web Price
    $1,299.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45TP94
Mfr. Model # 2PEZ605
UNSPSC #31201606
Shipping Weight 156.0 lbs
Country of Origin USA *
Application Multipurpose
Item Insulating Spray Foam Sealant Kit
Number of Components 2
Container Type Tanks
Indoor/Outdoor Indoor, Outdoor
Color Yellow
Insulation Value 6.0/inch
Expansion Ratio 30 percent
Coverage 605 cu. ft.
Begins to Harden Seconds
Full Cure 3 min.
Application Temp. Range 40 Degrees to 90 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point 240 Degrees F
Specific Gravity 2.2
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
Standards ASTM E-84
Sealant Application Multipurpose/Construction
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.