Check Availability
  • TODOL 

    Multipurpose/Construction Insulating Spray Foam Sealant Kit Foam Sealant, Yellow

  • Item # 45TP93
  • Mfr. Model # 2PEZ01
Multipurpose/Construction Insulating Spray Foam Sealant Kit Foam Sealant, Yellow
Qty
  • Web Price
    $615.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Insulating Spray Foam Sealant is designed to seal gaps and insulate. It expands during application to help fill hard-to-reach spaces.
Show More Close
 

Technical Specifications

Item # 45TP93
Mfr. Model # 2PEZ01
UNSPSC #31201606
Shipping Weight 42.8 lbs
Country of Origin USA *
Application Multipurpose
Item Insulating Spray Foam Sealant Kit
Number of Components 2
Container Type Foam Sealant
Indoor/Outdoor Indoor, Outdoor
Color Yellow
Insulation Value 6.0/inch
Expansion Ratio 30 percent
Coverage 205 Board ft.
Begins to Harden Seconds
Full Cure 3 min.
Application Temp. Range 40 Degrees to 90 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point 240 Degrees F
Specific Gravity 2.2
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
Standards ASTM E-84
Sealant Application Multipurpose/Construction
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.