Check Availability
  • TODOL 

    Multipurpose/Construction Insulating Spray Foam Sealant, 12 oz. Aerosol Can and Foam Dispenser, Yell

  • Item # 45TP88
  • Mfr. Model # NF12
Multipurpose/Construction Insulating Spray Foam Sealant, 12 oz. Aerosol Can and Foam Dispenser, Yell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Insulating Spray Foam Sealant is designed to seal gaps and insulate. It expands during application to help fill hard-to-reach spaces.
Show More Close
 

Technical Specifications

Item # 45TP88
Mfr. Model # NF12
UNSPSC #31201606
Catalog Page 2232
Shipping Weight 1.0 lbs
Country of Origin USA *
Application Multipurpose
Item Insulating Spray Foam Sealant
Number of Components 2
Size 12 oz.
Container Type Aerosol Can and Foam Dispenser
Indoor/Outdoor Indoor, Outdoor
Color Yellow
Insulation Value 5.0/inch
Expansion Ratio 30 percent
Coverage 960 cu. in.
Begins to Harden Seconds
Full Cure 40 min.
Application Temp. Range 40 Degrees to 90 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point 240 Degrees F
Specific Gravity 1.2
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
Standards ASTM E-84
Sealant Application Multipurpose/Construction
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.