Check Availability
  • TMI 

    Strip Door, Ribbed Strip Texture, 9 ft. Opening Width, 10 ft. Opening Height

  • Item # 52NL98
  • Mfr. Model # 999-00637
Strip Door, Ribbed Strip Texture, 9 ft. Opening Width, 10 ft. Opening Height Industrial PVC Strip Door,10 ft. 3" L
Qty
  • Web Price
    $712.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52NL98
Mfr. Model # 999-00637
UNSPSC #24101804
Catalog Page 1120
Shipping Weight 114.0 lbs
Country of Origin USA *
Item Strip Door
Strip Texture Ribbed
Strip Width 12"
Strip Length 10 ft. 3"
Opening Height 10 ft.
Opening Width 9 ft.
Strip Color Clear
Number of Strips 13
% Overlap 67
Strip Material PVC
Strip Thickness 0.120"
Temp. Range -20 Degrees to 140 Degrees F
Mounting Hardware Material Galvanized Steel
Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Strip Application Cooler/Freezer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov