Check Availability
  • TMI 

    Strip Door, Ribbed Strip Texture, 3 ft. Opening Width, 7 ft. Opening Height

  • Item # 52NL85
  • Mfr. Model # 999-00624
Strip Door, Ribbed Strip Texture, 3 ft. Opening Width, 7 ft. Opening Height Industrial PVC Strip Door,7 ft. 3" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52NL85
Mfr. Model # 999-00624
UNSPSC #24101804
Catalog Page 1120
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Strip Door
Strip Texture Ribbed
Strip Width 6"
Strip Length 7 ft. 3"
Opening Height 7 ft.
Opening Width 3 ft.
Strip Color Clear
Number of Strips 9
% Overlap 67
Strip Material PVC
Strip Thickness 0.060"
Temp. Range -20 Degrees to 140 Degrees F
Mounting Hardware Material Galvanized Steel
Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Strip Application Cooler/Freezer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov