Check Availability
  • TMI 

    Strip Door, Ribbed Strip Texture, 8 ft. Opening Width, 8 ft. Opening Height

  • Item # 39J473
  • Mfr. Model # 999-00242
Strip Door, Ribbed Strip Texture, 8 ft. Opening Width, 8 ft. Opening Height Industrial Strip Door,Ribbed,8ftHx8ftW Industrial Strip Door,Ribbed,8ftHx8ftW
Qty
  • Web Price
    $469.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strip doors create a comfortable work environment while reducing energy costs. The durable, flexible strips hang in a concave to convex configuration, creating a better air seal. The ribbed PVC reduces scratches. The rounded edges prevent snagging.
Show More Close
 

Technical Specifications

Item # 39J473
Mfr. Model # 999-00242
UNSPSC #24101804
Catalog Page 1120
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Strip Door
Strip Texture Ribbed
Strip Width 12"
Strip Length 8 ft. 3"
Opening Height 8 ft.
Opening Width 8 ft.
Strip Color Clear
Number of Strips 12
% Overlap 67
Strip Material PVC
Strip Thickness 0.120"
Temp. Range -20 Degrees to 140 Degrees F
Mounting Hardware Material Galvanized Steel
Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Strip Application Cooler/Freezer
* This product's country of origin is subject to change

Compliance and Restrictions