Check Availability
  • TMI 

    Strip Door, Smooth Strip Texture, 10 ft. Opening Width, 10 ft. Opening Height

  • Item # 36LT60
  • Mfr. Model # 999-00556
Strip Door, Smooth Strip Texture, 10 ft. Opening Width, 10 ft. Opening Height Indstrl Strip Door,AntStatic,10ftHx10ftW
Qty
  • Web Price
    $941.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Strip doors create a comfortable work environment while reducing energy costs. Flexible PVC strips hang in a concave to convex configuration, creating a better air seal. The rounded edges prevent snagging.
Show More Close
 

Technical Specifications

Item # 36LT60
Mfr. Model # 999-00556
UNSPSC #24101804
Catalog Page 1121
Shipping Weight 138.0 lbs
Country of Origin USA *
Item Strip Door
Strip Texture Smooth
Strip Width 12"
Strip Length 10 ft. 3"
Opening Height 10 ft.
Opening Width 10 ft.
Strip Color Clear
Number of Strips 15
% Overlap 67
Strip Material PVC
Strip Thickness 0.120"
Temp. Range 0 Degrees to 150 Degrees F
Mounting Hardware Material Aluminum
Includes Save-T Loc(R) Universal Mounting Hardware
Strip Application Anti-Static
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov