Check Availability
  • TMI 

    Ribbed PVC Replacement Strips, 6" Strip Width, 75 ft. Roll Length

  • Item # 52NM83
  • Mfr. Model # 999-00402
Ribbed PVC Replacement Strips, 6" Strip Width, 75 ft. Roll Length Flexible Bulk Rolls,Ribbed,6" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For use in strip doors or clean room enclosures, these PVC strips can help manage energy and environmental control applications. They function as a barrier against insects, noise, and temperature loss. Use in loading docks, manufacturing plants, warehouses, coolers/freezers, restaurants, and retail stores.
Show More Close
 

Technical Specifications

Item # 52NM83
Mfr. Model # 999-00402
UNSPSC #24101804
Catalog Page 1120
Shipping Weight 20.4 lbs
Country of Origin USA *
Item Replacement Strips
Strip Texture Ribbed
Strip Width 6"
Strip Color Clear
Strip Material PVC
Roll Length 75 ft.
Strip Thickness 0.060"
Temp. Range 0 Degrees to 150 Degrees F
Roll/Strip Roll
Strip Application Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms