Check Availability
  • TMI 

    Ribbed PVC Replacement Strips, 8" Strip Width, 150 ft. Roll Length

  • Item # 3TA95
  • Mfr. Model # 999-00004
Ribbed PVC Replacement Strips, 8" Strip Width, 150 ft. Roll Length Flexible Bulk Rolls,Ribbed,8in,Clear,PVC Flexible Bulk Rolls,Ribbed,8in,Clear,PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Installed as strip doors or clean room enclosures, this PVC material can be used to manage energy and environmental control applications. It functions as a barrier against insects, noise, and temperature loss. Suitable environments for use include loading docks, manufacturing plants, warehouses, coolers/freezers, restaurants, and retail stores.
Show More Close
 

Technical Specifications

Item # 3TA95
Mfr. Model # 999-00004
UNSPSC #24101804
Catalog Page 1120
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Replacement Strips
Strip Texture Ribbed
Strip Width 8"
Strip Color Clear
Strip Material PVC
Roll Length 150 ft.
Strip Thickness 0.080"
Temp. Range 0 Degrees to 150 Degrees F
Roll/Strip Roll
Strip Application Standard
* This product's country of origin is subject to change

Alternate Search Terms