Check Availability
  • TMI 

    Gray Manual Slide Universal Mount Outdoor Curtain 6 ft.W x 8 ft.H

  • Item # 483L90
  • Mfr. Model # 999-10221
Gray Manual Slide Universal Mount Outdoor Curtain 6 ft.W x 8 ft.H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This curtain wall can help to promote security and airflow by providing a durable and reliable barrier in entryways. It features 22oz PVC-coated polyester construction to withstand outdoor elements and heavy use, while the full-height nylon webbing helps to relieve wind pressure and circulate airflow. Wind load is transferred to hardware and anchors. Universal hardware mounts to door jamb or wall, and chain-weighted hems help to keep curtains in place. Perfect for pole buildings, pavilions, access openings, and loading docks.
Show More Close
 

Technical Specifications

Item # 483L90
Mfr. Model # 999-10221
UNSPSC #24101804
Shipping Weight 26.0 lbs
Country of Origin USA *
Curtain Wall Item Outdoor Curtain
Track Configuration Straight
Curtain/Door Mounting Universal Mount
Height 8 ft.
Width 6 ft.
Curtain Color Gray
Curtain/Door Material 22 oz. Coated PVC
Number of Panels 1
Includes Hook-and-Loop Fasteners On Side Hems to Connect Multiple Curtains, Sliding Track Hardware, Steel Ball Bearing Rollers, Track Supports
Standards Enhanced Weather Protection
Temp. Range -20 Degrees to 150 Degrees F
Window Included Yes
Window Height 48"
Curtain/Door Operation Manual Slide
Window Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.