Check Availability
  • TMI 

    Clear Manual Slide Universal Mount Clean Curtain Wall 12 ft.W x 10 ft.H

  • Item # 483M06
  • Mfr. Model # 999-10215
Clear Manual Slide Universal Mount Clean Curtain Wall 12 ft.W x 10 ft.H
Qty
  • Web Price
    $2,583.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This clean screen curtain is made of non-porous, clear, low-temperature, flexible PVC, which helps promote visibility and safety, while remaining flexible at temperatures as low as -20 F. The "Easy Glide" track and curtain hardware system allows for safe, effective, and efficient washdown of sensitive machinery or equipment, while helping to eliminate potential contaminant build up. The hardware uses an exclusive stainless steel rounded rod and hook design to prevent entrapment of contaminants, preventing bacteria growth from wash downs and eliminating rust, shavings and debris that are caused by traditional galvanized track-and-roller hardware. Heat-Sealed hems help provide a weatherproof seal that does not fray, tear or allow bacteria growth. Use to create a sanitary washdown environment in applications such as food processing, washdown bays, clean rooms, car washes, and body shops.
Show More Close
 

Technical Specifications

Item # 483M06
Mfr. Model # 999-10215
UNSPSC #56101510
Shipping Weight 124.0 lbs
Country of Origin USA *
Curtain Wall Item Clean Curtain Wall
Track Configuration Straight
Curtain/Door Mounting Universal Mount
Height 10 ft.
Width 12 ft.
Curtain Color Clear
Curtain/Door Material Smooth PVC, USDA PVC Panel
Number of Panels 1
Includes Open Top Plastic Rollers with Hooks, Rounded Rod Hardware
Standards California Fire Marshall
Temp. Range 0 Degrees to 140 Degrees F
Window Included Yes
Curtain/Door Operation Manual Slide
Window Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.