Check Availability
  • TMI 

    Blue with Yellow Trim Spring Assist Roll Up Under Header Mount Curtain Door 8 ft.W x 8 ft.H"

  • Item # 39J494
  • Mfr. Model # 999-00263
Blue with Yellow Trim Spring Assist Roll Up Under Header Mount Curtain Door 8 ft.W x 8 ft.H"
Qty
  • Web Price
    $2,386.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39J494
Mfr. Model # 999-00263
UNSPSC #24101804
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Curtain Door
Curtain/Door Material 22 oz. Coated PVC
Curtain/Door Operation Spring Assist Roll Up
Opening Height 8 ft.
Opening Width 8 ft.
Height 8 ft.
Width 8 ft.
Curtain/Door Mounting Under Header Mount
Color Blue with Yellow Trim
Includes Vinyl Panels and Aluminum Mounting Hardware
Wind Load Rating Not Rated for Wind
* This product's country of origin is subject to change

Compliance and Restrictions