Check Availability
  • TMI 

    Aluminum Swinging Door, Silver; Number of Doors: 1, 3 ft.W x 7 ft.H

  • Item # 1XJE2
  • Mfr. Model # 999-00325
Aluminum Swinging Door, Silver; Number of Doors: 1, 3 ft.W x 7 ft.H
Qty
  • Web Price
    $1,876.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering noise reduction and temperature control, this door is suitable for use in restaurants, hotels, grocery stores, schools and institutions, manufacturing facilities, and more. The wood core provides superior strength. The window is set in black rubber molding.
Show More Close
 

Technical Specifications

Item # 1XJE2
Mfr. Model # 999-00325
UNSPSC #30171505
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Swinging Door
Door Height 7 ft.
Door Width 3 ft.
Door Color Silver
Swinging Door Material Aluminum
Finish Anodized
Number of Doors 1
Window Height 14"
Window Width 9"
Bumpers Included No
Opening Height 7 ft.
Opening Width 3 ft.
Window Color Clear
Window Material Polycarbonate
Hinges Left and Right Jamb
Includes 12" Stainless steel kick plate and mounting hardware
Swinging Door Core Material Hardwood
Window Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions