Check Availability
  • TJERNLUND 

    Wheel , 6 In. OD, Bore 5/16 In.

  • Item # 24JX02
  • Mfr. Model # 950-3010
Wheel , 6 In. OD, Bore 5/16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24JX02
Mfr. Model # 950-3010
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wheel ,6 In. OD,Bore 5/16 In.
For Use With Grainger Item Number 4C730
For Use With Mfr. Model Number DJ-3
Fits Brand Tjernlund
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.