Check Availability
  • Water Heater Vents
  • TJERNLUND 

    Water Heater Vent Package, Includes: Fan with 4" Inlet and Outlet, Factory Wired With 25-Ft. Control

  • Item # 2FRU6
  • Mfr. Model # VP-3F
Water Heater Vent Package, Includes: Fan with 4" Inlet and Outlet, Factory Wired With 25-Ft. Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to vent millivolt gas water heaters up to 75 ft. away from a sidewall. Linear limit spill switch connects to thermocouple junction adapter to lock out heater if draft is insufficient. Gas diaphragm switch with aluminum tube connection turns unit on and off with gas flow to water heater. Includes a 6-ft. power cord.
Show More Close
 

Technical Specifications

Item # 2FRU6
Mfr. Model # VP-3F
UNSPSC #40101826
Catalog Page 3103
Shipping Weight 17.24 lbs
Country of Origin USA *
Item Water Heater Vent Package
Voltage 115
Motor Amps 1.26
Characteristics Compatible With Any Gas Water Heater from 60,000 to 120,000 BTUs
Application Upgrade Water Heaters from Electric to Gas or in New Construction Where No Chimney Exists
Function Allows Venting Up to 75 Feet away from a Side Wall
Standards CSA Certified
Includes Fan with 4" Inlet and Outlet, Factory Wired With 25-Ft. Control Cable, Linear Limit Spill Switch, Post-purge Timer (Keeps Unit Operating at End of Burner Cycle), Gas Diaphragm Switch with Aluminum Tube Connection, and Heavy Duty 4" Vent Hood.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In