Check Availability
  • TJERNLUND 

    Power Venter, Sidewall, 6 In

  • Item # 14U192
  • Mfr. Model # SS1
Power Venter, Sidewall, 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U192
Mfr. Model # SS1
UNSPSC #40101601
Shipping Weight 47.55 lbs
Country of Origin USA *
Item Power Venter
Type Side Wall
Vent Pipe Dia. (In.) 6
Inlet and Outlet Dia. (In.) 6
Voltage 115
Amps 2.5
Watts 212
Height (In.) 14-3/4
Width (In.) 13-3/4
Depth (In.) 27-1/2
Cut Out Required 8"
Application Oil Fired Heater Venting
Construction Material Galvanized and Stainless Steel
Agency Compliance ETL
Includes Power Vent System, Interlock and Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions