Check Availability
  • TJERNLUND 

    Multiple Appliance Interlock Control

  • Item # 14U180
  • Mfr. Model # MAC1E
Multiple Appliance Interlock Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U180
Mfr. Model # MAC1E
UNSPSC #39121510
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Multiple Appliance Interlock Control
Type 1 Burner
Height (In.) 4
Width (In.) 9
Depth (In.) 3
Inductive Amps @ 120V 15
Voltage Range 24V To 115V
* This product's country of origin is subject to change

Compliance and Restrictions