Check Availability
  • TJERNLUND 

    3" Radon Fan, Max. Static Pressure 2.10", Voltage 120, Max. Amps 0.80

  • Item # 14U160
  • Mfr. Model # RMS160
  • (2)
3" Radon Fan, Max. Static Pressure 2.10", Voltage 120, Max. Amps 0.80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U160
Mfr. Model # RMS160
UNSPSC #40101604
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Radon Fan
Fits Duct Dia. 3"
Max. Static Pressure 2.10"
Voltage 120
Inlet and Outlet Dia. 3-1/2"
CFM @ 0.000-In. SP 160
CFM @ 0.500-In. SP 120
CFM @ 0.750-In. SP 110
CFM @ 1.000-In. SP 90
CFM @ 1.500-In. SP 60
Maximum Inlet Temp. 140 Degrees F
Hz 60
Max. Amps 0.80
Max. Wattage 50
Housing Dia. 14-1/8"
Length 11-1/8"
Height 14-1/8"
Depth 14"
Flange Width 5-3/8"
Housing Material Galvanized Steel
Mounting Position Vertical or Horizontal
Manufacturers Warranty Length 10 yr.
Standards ETL
Includes Aluminum Variable Exhaust Hood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms