Check Availability
  • TIVOLI 

    8 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 29.0 lb. Net Weight

  • Item # 53TX50
  • Mfr. Model # PRODP8
8 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 29.0 lb. Net Weight Dual Purpose Ladder,8 ft. H,Aluminum Dual Purpose Ladder,8 ft. H,Aluminum Dual Purpose Ladder,8 ft. H,Aluminum Dual Purpose Ladder,8 ft. H,Aluminum
Qty
  • Web Price
    $295.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53TX50
Mfr. Model # PRODP8
UNSPSC #30191501
Shipping Weight 29.0 lbs
Country of Origin Indonesia *
Item Multipurpose Ladder
Extended Ladder Height 15 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 8 ft.
Ladder Configurations Stepladder, Straight
Net Weight 29.0 lb.
Bottom Width 26-1/2"
Rail Type Aluminum
Series Pro
Standards ANSI 14.2
Includes Full width rear section for greater stability, anodized for better corrosion resistance and lower retention of dirt and grime, internal spreader bars, blue copolymer top with paint can hook, heavy duty lock and release clips to ensure the ladder doesn't close unexpectedly, superior fastening method to make sure ladder won't "loosen up" over time
Closed Depth 8"
Closed Height 8 ft.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms