Check Availability
  • TIVOLI 

    32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 62.0 lb. Net Weight

  • Item # 53TX55
  • Mfr. Model # PROX32
32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 62.0 lb. Net Weight
Qty
  • Web Price
    $571.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53TX55
Mfr. Model # PROX32
UNSPSC #30191501
Shipping Weight 62.0 lbs
Country of Origin Indonesia *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 32 ft.
Extended Ladder Height 29 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 20"
Series Pro
Rail Type I-Beam
Shoe Design Swivel Safety
Includes Level Arc - Self Adjusting and Locking ladder leveler, Anozided for better corrosion resistance and lower retention of dirt and grime, heavy duty "I" beam stiles, Comfortable "D" rung, Automatic ladder lock for safety, the extended part is positioned on the back side of the ladder for safer descent, superor fastening method ensures the ladder won't "loosen up" over time, two rope design for complete control of extending and lowering the ladder, same width for top and base sections
Rung Shape D-Rung
Standards ANSI 14.2
Closed Height 16 ft.
Section Length 16 ft.
Net Weight 62.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms