Check Availability
  • TIVAR 

    Sheet Stock, UHMW, 10 ft.L x 48"W x 0.250" Thick, 180 Max. Temp. (F), Blue

  • Item # 6NFH4
  • Mfr. Model # 6NFH4
Sheet Stock, UHMW, 10 ft.L x 48"W x  0.250" Thick, 180 Max. Temp. (F), Blue
Qty
  • Web Price
    $773.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NFH4
Mfr. Model # 6NFH4
UNSPSC #30102515
Catalog Page 2210
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material UHMW
Plastic Thickness 0.250"
Plastic Width 48"
Plastic Length 10 ft.
Plastic Color Blue
Max. Temp. (F) 180
Min. Temp. (F) -22
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type Grade 88
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -22 Degrees to 180 Degrees F
Tensile Strength 5600 psi
* This product's country of origin is subject to change

Compliance and Restrictions