Check Availability
  • TIVAR 

    Sheet Stock, UHMW, 10 ft.L x 48"W x 0.375" Thick, 180 Max. Temp. (F), Black

  • Item # 6NFH0
  • Mfr. Model # 6NFH0
Sheet Stock, UHMW, 10 ft.L x 48"W x  0.375" Thick, 180 Max. Temp. (F), Black
Qty
  • Web Price
    $802.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UHMW-PE (Ultra High Molecular Weight Polyethylene) Sheet Stock with Antistatic. Features self-lubricating plastic protects against electrical charge buildup and reduces noise. Has exceptional high abrasion- and impact-resistance this polyethylene material outwears many other materials, including metals, nylons, urethanes, and fluoroplastics. Highly resistant to corrosion, friction, and wear, it helps reduce maintenance costs and extend the life of your equipment.
Show More Close
 

Technical Specifications

Item # 6NFH0
Mfr. Model # 6NFH0
UNSPSC #30102515
Catalog Page 2210
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material UHMW
Plastic Thickness 0.375"
Plastic Width 48"
Plastic Length 10 ft.
Plastic Color Black
Max. Temp. (F) 180
Min. Temp. (F) -22
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Type Antistatic
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -22 Degrees to 180 Degrees F
Tensile Strength 5800 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms