Check Availability
  • TIVAR 

    Sheet Stock, UHMW, 48"L x 24"W x 0.250" Thick, 275 Max. Temp. (F), White

  • Item # 2XPZ8
  • Mfr. Model # 2XPZ8
Sheet Stock, UHMW, 48"L x 24"W x  0.250" Thick, 275 Max. Temp. (F), White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XPZ8
Mfr. Model # 2XPZ8
UNSPSC #30102515
Catalog Page 2210
Shipping Weight 10.25 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material UHMW
Plastic Thickness 0.250"
Plastic Width 24"
Plastic Length 48"
Plastic Color White
Max. Temp. (F) 275
Min. Temp. (F) -22
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type High Operating Temperature
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -22 Degrees to 275 Degrees F
Tensile Strength 5800 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close