Check Availability
Sheet Stock, UHMW, 48"L x 24"W x  0.750" Thick, 180 Max. Temp. (F), Black
  • TIVAR 

    Sheet Stock, UHMW, 48"L x 24"W x 0.750" Thick, 180 Max. Temp. (F), Black

  • Item # 2NHX9
  • Mfr. Model # 2NHX9
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2NHX9
Mfr. Model # 2NHX9
UNSPSC #30102515
Catalog Page 2210
Shipping Weight 33.15 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material UHMW
Plastic Thickness 0.750"
Plastic Width 24"
Plastic Length 48"
Plastic Color Black
Max. Temp. (F) 180
Min. Temp. (F) -22
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Type Tivar Eco Recycled
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -22 Degrees to 180 Degrees F
Tensile Strength 4500 psi

* This product's country of origin is subject to change

Compliance and Restrictions