Check Availability
  • TITAN 

    Speaker Microphone,2-3/4 in. L,Remote

  • Item # 49XL33
  • Mfr. Model # JD-700X-TRBO
Speaker Microphone,2-3/4 in. L,Remote
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XL33
Mfr. Model # JD-700X-TRBO
UNSPSC #52161520
Shipping Weight 2.0 lbs
Country of Origin China *
Item Speaker Microphone
Type Remote
Material Plastic
Length (In.) 2-3/4
Width (In.) 1
Height (In.) 3
For Use With Motorola MotoTRBO Series Radios
Includes 3.5mm Audio Jack, Adjustable Spring Clip, Volume Control
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms