Check Availability
  • TITAN PRO 

    Round Motor Dual Run Capacitor,30/5 Microfarad Rating,370-440VAC Voltage

  • Item # 30D635
  • Mfr. Model # TRCFD305
Round Motor Dual Run Capacitor,30/5 Microfarad Rating,370-440VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Run Capacitors
• Temp. range: -40° to 70°C
The dielectric is made of metallized polypropylene film, and the dielectric coils are impregnated under vacuum and high temperature with an innovative biodegradable oil. 60/50 Hz. 1/4" male terminals.
UL Recognized.
Show More Close
 

Technical Specifications

Item # 30D635
Mfr. Model # TRCFD305
UNSPSC #32121501
Shipping Weight 0.45 lbs
Country of Origin China *
Motor Capacitor Type Motor Dual Run Capacitor
Microfarad Rating 30/5
Capacitor Voltage 370-440VAC
Hz 60/50
Capacitor Shape Round
Diameter 2"
Case Height 3-9/16"
Overall Height 4-1/16"
Overall Width 2"
Overall Depth 2"
EIA UL Base S
Terminal Type 1/4" Male Quick-Connect
Temp. Range -40 Degrees to 70 Degrees C
Case Material Aluminum
Cover Material Steel
Standards UL Recognized (E185318)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms