Check Availability
  • TITAN PRO 

    Oval Motor Dual Run Capacitor,40/7.5 Microfarad Rating,370-440VAC Voltage

  • Item # 30D608
  • Mfr. Model # TOCFD4075
Oval Motor Dual Run Capacitor,40/7.5 Microfarad Rating,370-440VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Run Capacitors
• Temp. range: -40° to 70°C
The dielectric is made of metallized polypropylene film, and the dielectric coils are impregnated under vacuum and high temperature with an innovative biodegradable oil. 60/50 Hz. 1/4" male terminals.
UL Recognized.
Show More Close
 

Technical Specifications

Item # 30D608
Mfr. Model # TOCFD4075
UNSPSC #32121501
Shipping Weight 1.0 lbs
Country of Origin China *
Motor Capacitor Type Motor Dual Run Capacitor
Microfarad Rating 40/7.5
Capacitor Voltage 370-440VAC
Hz 60/50
Capacitor Shape Oval
Case Height 3-7/8"
Overall Height 5-1/8"
Overall Width 2-3/4"
Overall Depth 1-3/4"
EIA UL Base D
Terminal Type 1/4" Male Quick-Connect
Temp. Range -40 Degrees to 70 Degrees C
Case Material Aluminum
Cover Material Steel
Standards UL Recognized (E185318)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms