Check Availability
  • TITAN 

    Headset,Over The Head Style,Over Ear

  • Item # 53WN29
  • Mfr. Model # IDHS-VOCSC
Headset,Over The Head Style,Over Ear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53WN29
Mfr. Model # IDHS-VOCSC
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin China *
Item Voice Recognition Headset
Headset Style Over the Head
In Ear / On Ear / Over Ear LOV On Ear
One Ear / Two Ear One Ear
For Use With Vocollect Talkman T2, T2X, T5
Volume Control No
Push To Talk No
Noise Canceling Yes
Color Black
Features Standard Headset, Resistivity to Extreme Levels of Background Noise and Temperature
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.