Check Availability
Airless Paint Sprayer, 5/8 HP, 0.33 gpm Flow Rate, Operating Pressure: 1500 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TITAN™ 1700 high efficiency Airless™ paint sprayer system delivers more control at high speed with 55% less overspray while delivering softer spray, improving control, and providing a more consistent finish. This HEA paint sprayer can spray untwined coatings with a rebuildable fluid section that maximizes sprayer life.
Show More Close
 

Technical Specifications

Item # 54TU96
Mfr. Model # 0580009
UNSPSC #31211908
Catalog Page 1628
Shipping Weight 22.17 lbs
Country of Origin China *
Item Airless Paint Sprayer
Paint Sprayer Sub-Brand ControlMax 1700
Style Stand
HP 5/8
Flow Rate 0.33 gpm
Voltage 120VAC
Amps AC 4.3
Operating Pressure 1500 psi
Guns Supported 1
Tip Size Included 0.017"
Max. Tip Size 0.017"
Hose Length 30 ft.
Max. Hose Length 100 ft.
Height 15-1/2"
Length 18-15/64"
Width 15-1/2"
For Use With Mfr Model No. 353-413, 353-515, 353-517, 353-619, 353-701, 353-708, 353-702
Includes Hose, Spray Gun, Spray Tip, Tip Guard
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In