Check Availability
  • TINTCRETE 

    Gray Concrete Patch and Repair, 50 lb. Pail, Coverage: 12.5 sq. ft. @ 1/2"

  • Item # 15F521
  • Mfr. Model # GRA-CT40-160
Gray Concrete Patch and Repair, 50 lb. Pail, Coverage: 12.5 sq. ft. @ 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15F521
Mfr. Model # GRA-CT40-160
UNSPSC #31201606
Catalog Page 1617
Shipping Weight 52.0 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patch and Repair
Color Gray
Number of Components 1
Container Size 50 lb.
Container Style Pail
Coverage 12.5 sq. ft. @ 1/2"
VOC 0 g/l
Flash Point Greater Than 212 Degrees F
Application Temp. Range 40 Degrees to 90 Degrees F
Starts to Harden 20 to 40 min.
Full Cure Time 3 to 4 hr.
For Use On Surface Material Concrete
Application Patch and Repair Concrete From Featheredge to 1.5" Thick
For Use With For Use in Areas Where A "like New" Light Gray Concrete Color Is Desired.
Characteristics Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, New Concrete Tinted
Includes 50 lb. of Gray Colored High Performance Concrete Patching Mortar
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.