Check Availability
  • TINTCRETE 

    Beige Concrete Mix, 65 lb. Pail, Coverage: 50 sq. ft. @1/8"

  • Item # 15F513
  • Mfr. Model # GRA-P38-1210
Beige Concrete Mix, 65 lb. Pail, Coverage: 50 sq. ft. @1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15F513
Mfr. Model # GRA-P38-1210
UNSPSC #31201606
Shipping Weight 70.0 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Mix
Color Beige
Container Size 65 lb.
Container Style Pail
Coverage 50 sq. ft. @1/8"
VOC 0 g/l
Flash Point Greater Than 212 Degrees F
Starts to Harden 45 min. to 1.5 hr.
Full Cure Time 1 day
For Use On Surface Material Concrete
Application Use To Patch and Repair Concrete From 1" To Full Depth. For Use in Areas Where A Beige Concrete Color Is Desired.
Characteristics Dries to A Durable, Hard Finish
Includes 65 Lb of Beige Colored High Performance Concrete.
Cured Color Family Beiges
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.