Check Availability
  • TINGLEY 

    Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 4XL/5XL

  • Item # 20UR07
  • Mfr. Model # V81522
Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 4XL/5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tingley high visibility vest is 5-pt breakaway design with flame-resistant hook-and-loop closures at the front, sides, and shoulders. Vest is 6.5 oz., 55% modacrylic/45% cotton blend construction with 2”W flame-resistant silver reflective tape.
Show More Close
 

Technical Specifications

Item # 20UR07
Mfr. Model # V81522
UNSPSC #46181507
Shipping Weight 0.84 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 4XL/5XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 60" to 66"
Gender Unisex
Stripe Color Silver
Vest Material Modacrylic
Vest Closure Type Hook-and-Loop
ATPV Rating 6.8 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 29"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 5 Point Breakaway
Standards ASTM F1506, ANSI 107 Type R Class 2, NFPA 70E - CAT 1 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms