Check Availability
  • TINGLEY 

    High Visibility Jacket,Size XL

  • Item # 52NT47
  • Mfr. Model # J27122
High Visibility Jacket,Size XL High Visibility Jacket,Size XL High Visibility Jacket,Size XL High Visibility Jacket,Size XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tingley® Icon LTE™ high visibility jacket features lightweight 75 denier ripstop polyester fabric. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability.

• Stitched and taped sealed seams
• Mildew resistant
Show More Close
 

Technical Specifications

Item # 52NT47
Mfr. Model # J27122
UNSPSC #46181533
Catalog Page 1724
Shipping Weight 3.0 lbs
Country of Origin China *
Item High Visibility Jacket
Gender Men's
Size XL
Fits Chest Size 48" to 50"
Color Hi-Visibility Yellow/Green/Black
ANSI Class 3
Length 31"
Insulated No
Material Polyurethane/Polyester
Lining Material Polyester
Closure Type Zipper
Fabric Weight 75D
Number of Inside Pockets 1
Number of Outside Pockets 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms