Check Availability
  • TINGLEY 

    Hi-Vis Pants, 36" to 38" Waist Size

  • Item # 52NT53
  • Mfr. Model # P27122
Hi-Vis Pants, 36" to 38" Waist Size Hi-Vis Pants,36" to 38" Waist Size Hi-Vis Pants,36" to 38" Waist Size Hi-Vis Pants,36" to 38" Waist Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Icon LTEā„¢ jacket is designed to be lightweight, waterproof, and breathable, with high-visibility protection. The Lightweight material allows for comfort and flexibility, while ripstop properties help resist tears and add durability. Use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort.
Show More Close
 

Technical Specifications

Item # 52NT53
Mfr. Model # P27122
UNSPSC #46181527
Shipping Weight 1.5 lbs
Country of Origin China *
Item High Visibility Pants
Gender Men's
Color Hi-Visibility Yellow/Green/Black
ANSI Class E
Material Polyurethane
Closure Type Snap Fly, Elastic Waist
Fabric Weight 75D
Number of Outside Pockets 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In