Check Availability
  • TINGLEY 

    Flame Resistant Rain Coverall, Hood Style: Attached, Polyester, PVC, 2XL, Green

  • Item # 9KYD1
  • Mfr. Model # V41108
Flame Resistant Rain Coverall, Hood Style: Attached, Polyester, PVC, 2XL, Green FR Coverall Rain Suit,Green,2XL FR Coverall Rain Suit,Green,2XL FR Coverall Rain Suit,Green,2XL FR Coverall Rain Suit,Green,2XL FR Coverall Rain Suit,Green,2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KYD1
Mfr. Model # V41108
UNSPSC #46181525
Shipping Weight 3.19 lbs
Country of Origin China *
Rainwear Style Flame Resistant Rain Coverall
Arc Flash PPE Category 0
Rainwear Primary Material Polyester, PVC
Rainwear Size 2XL
Rainwear Color Green
Rainwear Features Chemical Resistant, Wind Resistant
Hood Style Attached
High Visibility No
Rainwear ANSI Class Unrated
Hood Included Yes
Fabric Weight 13 oz.
Fits Chest Size 52" to 54"
Fits Waist Size 48" to 50"
Gender Men's
Inseam 32"
Rainwear Ankle Style Straight Cuff
Rainwear Closure Type Snaps, Storm Flap, Zipper
Rainwear Cuff Style Straight
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Liner Material Polyester
Material PVC
Resists Many Acids, Oils, Alcohols, Sales, and Alkalies
Seam Style Heat Sealed
Thickness 17 mil
Includes Tapered Sleeves, Hidden Hardware
Standards ASTM D6413
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms