This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TINGLEY 

    15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Brown, Size 10

  • Item # 5CVN1
  • Mfr. Model # 51144
15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Brown, Size 10 Knee Boots with Cut-Off Bands,PVC,10D,PR Knee Boots with Cut-Off Bands,PVC,10D,PR

See alternate products available online.

Product Details

Moderate Chemical-Resistant Boots
• Steel-toe models meet ASTM F2413-05
Polyblend workshoes/boots offer increased chemical resistance. Ideal for lawn care, food processing, mining, oil rigs and refineries, and chemical plants. Polyblend/PVC nitrile boots have superior resistance to fats, oils, and chemicals. Ideal for oil rigs and refineries, food processing, and lawn care. PVC/nitrile boots resist abrasions, animal fats, petroleum, oils, grease, and chemicals. Ideal for farming and food processing applications. Urethane/PVC boots are designed for wear in slaughter houses, oil rigs, and chemical plants. PVC boots are resistant to fats, select acids, hydrocarbon, and caustics. Ideal for use in food processing and petrochemical applications. Polyurethane boots resist minerals, animal and vegetable oils and fats, disinfectants, manure, solvents, and many chemicals. Ideal for farming applications.
Note: Men's sizes are shown unless specified.
Mild Chemical-Resistant Boots
• Steel-toe models meet ASTM F2413-05
PVC boots are ideal for general wear; provide good water resistance. EVA boots are lighter than PVC and remain flexible and durable in low temperatures. Bluemax boots resist chemicals and abrasions. Ideal for use in food processing, oil rigs, and chemical plants. Polyurethane and Purofort®+Polyurethane boots remain flexible in cold weather. Lightweight and durable. Ideal for agricultural and food processing applications.
Note: Men's sizes are shown unless specified.
PVC Boots
Waterproof with flexible, injection-molded construction that remains flexible in the cold. Removable insole wicks perspiration. Cleated outsole expels debris for better traction.
Show More Close
 

Technical Specifications

Item # 5CVN1
Mfr. Model # 51144
UNSPSC #46181604
Catalog Page 1739
Shipping Weight 4.85 lbs
Country of Origin China *
Item Knee Boots
Rubber Boot Style Knee with Cut-Off Bands
Toe Type Plain
Color Brown
Footwear Sole Pattern Cleated
Insulated No
Size 10
Footwear Width D
Style Number 51144
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms