Check Availability
  • TINGLEY 

    15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 12

  • Item # 52NT31
  • Mfr. Model # 77253
15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 12 Knee Boots w/Cut-Off Bands,PU,12D,PR Knee Boots w/Cut-Off Bands,PU,12D,PR Knee Boots w/Cut-Off Bands,PU,12D,PR Knee Boots w/Cut-Off Bands,PU,12D,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These boots are made from high-quality, chemical-resistant polyurethane (PU) for exceptional durability and comfort. They also feature 30% less weight than standard PVC and rubber steel toe knee boots. Boots feature full-length sock liners, flexible uppers, and removable, contour insoles for exceptional comfort. The cleated, multi-purpose outsoles provide excellent slip resistance on dry, wet-clean, and wet-contaminated surfaces. Boots offer exceptional resistance to fats and oils, fuels, bleach, industrial salts, manure, and mild acids and alkalis. Use in food processing, dairy, meats, farm and agriculture, and petrochemical exploration and drilling.
Show More Close
 

Technical Specifications

Item # 52NT31
Mfr. Model # 77253
UNSPSC #46181604
Shipping Weight 3.8 lbs
Country of Origin Belgium *
Item Knee Boots
Rubber Boot Style Knee with Cut-Off Bands
Toe Type Steel
Color Yellow
Footwear Sole Pattern Cleated
Insulated Yes
Size 12
Footwear Width D
Style Number 77253
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type Self-insulating
Metatarsal Guard No
Standards ASTM F2413-11 M I/75 C/75 EH
Waterproof Yes
Typical Rubber Boot Application Mild Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms