Check Availability
  • TINGLEY 

    15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 8

  • Item # 52NT27
  • Mfr. Model # 77253
15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NT27
Mfr. Model # 77253
UNSPSC #46181604
Shipping Weight 3.8 lbs
Country of Origin Belgium *
Item Knee Boots
Rubber Boot Style Knee with Cut-Off Bands
Toe Type Steel
Color Yellow
Footwear Sole Pattern Cleated
Insulated Yes
Size 8
Footwear Width D
Style Number 77253
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type Self-insulating
Metatarsal Guard No
Standards ASTM F2413-11 M I/75 C/75 EH
Waterproof Yes
Typical Rubber Boot Application Mild Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms