Check Availability
  • TIMKEN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2-11/16" Bore Dia.

  • Item # 46R620
  • Mfr. Model # YAK 2 11/16
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2-11/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R620
Mfr. Model # YAK 2 11/16
UNSPSC #31171511
Shipping Weight 15.71 lbs
Country of Origin USA *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 2-11/16"
Bolt Hole Center-to-Center 8"
Mounting Surface to Shaft Center 3"
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series YAK
Number of Bolts 2
Bolt Size 3/4"
Overall Height 6-1/16"
Overall Width 3-1/8"
Overall Length 10-1/2"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 15,600 lb.
Static Load Capacity 8500 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.