Check Availability
  • TIMKEN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2" Bore Dia.

  • Item # 46R551
  • Mfr. Model # VAK 2
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 2" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R551
Mfr. Model # VAK 2
UNSPSC #31171504
Shipping Weight 7.33 lbs
Country of Origin USA *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 2"
Bolt Hole Center-to-Center 6-15/16"
Mounting Surface to Shaft Center 2-7/16"
Bearing Housing Material Type Cast Iron
Shaft Locking Type Eccentric Locking Collar
Bearing Insert Material 52100 Chrome Steel
Series VAK
Number of Bolts 2
Bolt Size 5/8"
Overall Height 4-29/32"
Overall Width 2-5/16"
Overall Length 8-3/4"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 10,800 lb.
Static Load Capacity 6400 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.