Check Availability
  • TIMKEN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 3/4" Bore Dia.

  • Item # 46R502
  • Mfr. Model # SAS 3/4
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 3/4" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R502
Mfr. Model # SAS 3/4
UNSPSC #31171504
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 3/4"
Bolt Hole Center-to-Center 3-25/32"
Mounting Surface to Shaft Center 1-5/16"
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series SAS
Number of Bolts 2
Bolt Size 3/8"
Overall Height 2-17/32"
Overall Width 1-1/4"
Overall Length 5"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 3200 lb.
Static Load Capacity 1400 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.