Check Availability
  • TIMKEN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-11/16" Bore Dia.

  • Item # 46R491
  • Mfr. Model # SAS 1 11/16
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-11/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46R491
Mfr. Model # SAS 1 11/16
UNSPSC #31171511
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 1-11/16"
Bolt Hole Center-to-Center 5-7/8"
Mounting Surface to Shaft Center 2-1/8"
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series SAS
Number of Bolts 2
Bolt Size 1/2"
Overall Height 4-3/16"
Overall Width 2"
Overall Length 7-17/32"
Bearing Lubrication Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity 8150 lb.
Static Load Capacity 4500 lb.
Temp. Range -65 Degrees to 200 Degrees F
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.